Motion
AH 24132

SKF
AH 24132

Withdrawal Sleeve - 135 mm Length, 1:30 Taper
Mi Item #00592151
MFR #AH 24132
Price$3,926.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24132

Withdrawal Sleeve - 135 mm Length, 1:30 Taper
Mi Item #00592151
MFR #AH 24132

Mfr description
AH 24132 X 150MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,926.81/each

Specifications

Dimensions

  • Bore Diameter
    150 mm
  • Overall Length  
    135 mm
  • Thread Size  
    M170x3 mm
  • Weight
    6.97 lbs

Details

  • Compatible Bearing Number
    24132
  • Hydraulic Nut Number
    HMV 34 E
  • Lock Nut Number
    KM34
  • Lock Washer Number
    MB30
  • Product Type
    Withdrawal Sleeves
  • Series
    AH241
  • Taper
    1:30
  • UPC_NO
    7316577009821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)