Motion
AH 24134

SKF
AH 24134

Withdrawal Sleeve - 136 mm Length, 1:30 Taper
MI ITEM #00592155
MFR #AH 24134
Price$4,444.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24134

Withdrawal Sleeve - 136 mm Length, 1:30 Taper
MI ITEM #00592155
MFR #AH 24134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,444.23/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    136 mm
  • Thread Size  
    M180x3 mm
  • Weight
    7.4 lbs

Details

  • Compatible Bearing Number
    24134
  • Hydraulic Nut Number
    HMV 36 E
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB32
  • Product Type
    Withdrawal Sleeves
  • Series
    AH241
  • Taper
    1:30
  • UPC_NO
    7316577009838

Overview

Mfr description
AH 24134 X 160MM WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text