Motion
AHX 312

SKF
AHX 312

Withdrawal Sleeve - 43 mm Length, 1:12 Taper
Mi Item #00592163
MFR #AHX 312
Price$337.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 312

Withdrawal Sleeve - 43 mm Length, 1:12 Taper
Mi Item #00592163
MFR #AHX 312

Mfr description
AHX 312 X 55MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.02/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Overall Length  
    43 mm
  • Thread Size  
    M65x2 mm
  • Weight
    0.44 lbs

Details

  • Compatible Bearing Number
    22212
  • Hydraulic Nut Number
    HMV 13 E
  • Lock Nut Number
    KM13
  • Lock Washer Number
    MB11
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)3
  • Taper
    1:12
  • UPC_NO
    7316577013194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)