Motion
AHX 317

SKF
AHX 317

Withdrawal Sleeve - 56 mm Length, 1:12 Taper
Mi Item #00592167
MFR #AHX 317
Price$647.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 317

Withdrawal Sleeve - 56 mm Length, 1:12 Taper
Mi Item #00592167
MFR #AHX 317

Mfr description
AHX 317 X 80MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.31/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Overall Length  
    56 mm
  • Thread Size  
    M95x2 mm
  • Weight
    0.97 lbs

Details

  • Compatible Bearing Number
    22217
  • Hydraulic Nut Number
    HMV 19 E
  • Lock Nut Number
    KM19
  • Lock Washer Number
    MB16
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)3
  • Taper
    1:12
  • UPC_NO
    7316577013200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)