Motion
AHX 318

SKF
AHX 318

Withdrawal Sleeve - 57 mm Length, 1:12 Taper
Mi Item #00592172
MFR #AHX 318
Price$502.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 318

Withdrawal Sleeve - 57 mm Length, 1:12 Taper
Mi Item #00592172
MFR #AHX 318

Mfr description
AHX 318 X 85MM WITHDRAWAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$502.54/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Length  
    57 mm
  • Thread Size  
    M100x2 mm
  • Weight
    1.11 lbs

Details

  • Compatible Bearing Number
    22218
  • Hydraulic Nut Number
    HMV 20 E
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB17
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)3
  • Taper
    1:12
  • UPC_NO
    7316577013217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)