Motion
AHX 319
Withdrawal Sleeve - 61 mm Length, 1:12 Taper
Mi Item #00592174
MFR #AHX 319
Price$648.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 61 mm Length, 1:12 Taper
Mi Item #00592174
MFR #AHX 319

Mfr description
AHX319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$648.57/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Length  
    61 mm
  • Thread Size  
    M105 x 2
  • Weight
    1.19 lbs

Details

  • Compatible Bearing Number
    22219
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801307079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)