Motion
AHX 319

SKF
AHX 319

Withdrawal Sleeve - 61 mm Length, 1:12 Taper
MI ITEM #00592177
MFR #AHX 319
Your Price$619.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 319

Withdrawal Sleeve - 61 mm Length, 1:12 Taper
MI ITEM #00592177
MFR #AHX 319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$619.33/each(List $674.20)

Overview

Mfr description
AHX 319 X 90MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    22219
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    90 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM21
  • Lock Washer Number
    MB18
  • Hydraulic Nut Number
    HMV 21 E
  • Series
    AH(X)3
  • UPC_NO
    7316577013224
  • Weight
    1.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text