Motion
AHX 2310

SKF
AHX 2310

Withdrawal Sleeve - 54 mm Length, 1:12 Taper
Mi Item #00592194
MFR #AHX 2310
Price$337.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2310

Withdrawal Sleeve - 54 mm Length, 1:12 Taper
Mi Item #00592194
MFR #AHX 2310

Mfr description
AHX 2310 X 45MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.14/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Overall Length  
    54 mm
  • Thread Size  
    M55x2 mm
  • Weight
    0.47 lbs

Details

  • Compatible Bearing Number
    22310
  • Hydraulic Nut Number
    HMV 11 E
  • Lock Nut Number
    KM11
  • Lock Washer Number
    MB9
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316577013248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)