Motion
AHX 2311

SKF
AHX 2311

Withdrawal Sleeve - 57 mm Length, 1:12 Taper
Mi Item #00592198
MFR #AHX 2311
Price$301.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2311

Withdrawal Sleeve - 57 mm Length, 1:12 Taper
Mi Item #00592198
MFR #AHX 2311

Mfr description
AHX 2311 X 50MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.73/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Overall Length  
    57 mm
  • Thread Size  
    M60x2 mm
  • Weight
    0.57 lbs

Details

  • Compatible Bearing Number
    22311
  • Hydraulic Nut Number
    HMV 12 E
  • Lock Nut Number
    KM12
  • Lock Washer Number
    MB10
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316577013255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)