Motion
AHX 2315 G

SKF
AHX 2315 G

Withdrawal Sleeve - 72 mm Length, 1:12 Taper
Mi Item #00592211
MFR #AHX 2315 G
Price$554.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2315 G

Withdrawal Sleeve - 72 mm Length, 1:12 Taper
Mi Item #00592211
MFR #AHX 2315 G

Mfr description
AHX 2315 G WITHDRAWAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$554.39/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Overall Length  
    72 mm
  • Thread Size  
    M80x2 mm
  • Weight
    1.06 lbs

Details

  • Compatible Bearing Number
    22315
  • Hydraulic Nut Number
    HMV 16 E
  • Lock Nut Number
    KM16
  • Lock Washer Number
    MB14
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316570430325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)