Motion
AHX 2316
Withdrawal Sleeve - 75 mm Length, 1:12 Taper
Mi Item #00592217
MFR #AHX 2316
Price$628.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 75 mm Length, 1:12 Taper
Mi Item #00592217
MFR #AHX 2316

Mfr description
AHX2316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.75/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Length  
    75 mm
  • Thread Size  
    M90 x 2 mm
  • Weight
    1.32 lbs

Details

  • Compatible Bearing Number
    22316
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801208888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)