Motion
AHX 2316

SKF
AHX 2316

Withdrawal Sleeve - 75 mm Length, 1:12 Taper
Mi Item #00592220
MFR #AHX 2316
Price$607.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2316

Withdrawal Sleeve - 75 mm Length, 1:12 Taper
Mi Item #00592220
MFR #AHX 2316

Mfr description
AHX 2316 X 75MM WITHDRAWAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$607.38/each

Specifications

Dimensions

  • Bore Diameter
    75 mm
  • Overall Length  
    75 mm
  • Thread Size  
    M90x2 mm
  • Weight
    1.4 lbs

Details

  • Compatible Bearing Number
    22316
  • Hydraulic Nut Number
    HMV 18 E
  • Lock Nut Number
    KM18
  • Lock Washer Number
    MB15
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316577013309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)