Motion
AHX 2317

SKF
AHX 2317

Withdrawal Sleeve - 78 mm Length, 1:12 Taper
MI ITEM #00592226
MFR #AHX 2317
Your Price$636.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2317

Withdrawal Sleeve - 78 mm Length, 1:12 Taper
MI ITEM #00592226
MFR #AHX 2317

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$636.55/each(List $763.86)

Overview

Mfr description
AHX 2317 X 80MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    22317
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    80 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM19
  • Lock Washer Number
    MB16
  • Hydraulic Nut Number
    HMV 19 E
  • Series
    AH(X)23
  • UPC_NO
    7316577013316
  • Weight
    1.5 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text