Motion
AHX 2318
Withdrawal Sleeve - 83 mm Length, 1:12 Taper
Mi Item #00592228
MFR #AHX 2318
Price$640.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 83 mm Length, 1:12 Taper
Mi Item #00592228
MFR #AHX 2318

Mfr description
AHX2318
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$640.82/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Length  
    83 mm
  • Thread Size  
    M100 x 2 mm
  • Weight
    1.76 lbs

Details

  • Compatible Bearing Number
    22318
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801208901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)