Motion
AHX 2319
Withdrawal Sleeve - 89 mm Length, 1:12 Taper
Mi Item #00592233
MFR #AHX 2319
Price$757.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 89 mm Length, 1:12 Taper
Mi Item #00592233
MFR #AHX 2319

Mfr description
AHX2319
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$757.35/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Length  
    89 mm
  • Thread Size  
    M105x2
  • Weight
    1.98 lbs

Details

  • Compatible Bearing Number
    22319
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801208918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)