Motion
AHX 2319

SKF
AHX 2319

Withdrawal Sleeve - 89 mm Length, 1:12 Taper
MI ITEM #00592236
MFR #AHX 2319
Price$787.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2319

Withdrawal Sleeve - 89 mm Length, 1:12 Taper
MI ITEM #00592236
MFR #AHX 2319

Mfr description
AHX 2319 X 90MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.51/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Overall Length  
    89 mm
  • Thread Size  
    M105x2 mm
  • Weight
    2.07 lbs

Details

  • Compatible Bearing Number
    22319
  • Hydraulic Nut Number
    HMV 21 E
  • Lock Nut Number
    KM21
  • Lock Washer Number
    MB18
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316577013330

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)