Motion
AHX 2324
Withdrawal Sleeve - 109 mm Length, 1:12 Taper
Mi Item #00592242
MFR #AHX 2324
Price$1,268.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 109 mm Length, 1:12 Taper
Mi Item #00592242
MFR #AHX 2324

Mfr description
AHX2324
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,268.23/each

Specifications

Dimensions

  • Overall Length  
    109 mm
  • Thread Size  
    M135x2
  • Weight
    3.52 lbs

Details

  • Compatible Bearing Number
    22324
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801208949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)