Motion
AHX 2324 G

SKF
AHX 2324 G

Withdrawal Sleeve - 109 mm Length, 1:12 Taper
MI ITEM #00592245
MFR #AHX 2324 G
Price$1,424.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2324 G

Withdrawal Sleeve - 109 mm Length, 1:12 Taper
MI ITEM #00592245
MFR #AHX 2324 G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,424.08/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    109 mm
  • Overall Width
    105 mm
  • Thread Size  
    M130x2 mm
  • Weight
    3.43 lbs

Details

  • Compatible Bearing Number
    22324
  • Hydraulic Nut Number
    HMV 26 E
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB23
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316571153667

Overview

Mfr description
AHX 2324 G WITHDRAWAL SLEEVE 115MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text