Motion
AHX2326
AHX2326 WITHDRAWAL SLEEVE-125MM
Mi Item #00592249
MFR #AHX2326
Price$639.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AHX2326 WITHDRAWAL SLEEVE-125MM
Mi Item #00592249
MFR #AHX2326

Mfr description
AHX2326 WITHDRAWAL SLEEVE-125MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.88/each

Specifications

Dimensions

  • Outside Diameter
    145 mm
  • Overall Width
    115 mm
  • Weight
    2.0 kg

Details

  • Lock Nut Number
    KM29
  • Product Type
    Adapter Sleeves
  • Series
    AHX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)