Motion
AHX 2326 G

SKF
AHX 2326 G

Withdrawal Sleeve - 119 mm Length, 1:12 Taper
Mi Item #00592250
MFR #AHX 2326 G
Price$1,686.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 2326 G

Withdrawal Sleeve - 119 mm Length, 1:12 Taper
Mi Item #00592250
MFR #AHX 2326 G

Mfr description
AHX 2326 G WITHDRAWAL SLEEVE 125MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,686.64/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Length  
    119 mm
  • Thread Size  
    M140x2 mm
  • Weight
    4.32 lbs

Details

  • Compatible Bearing Number
    22326
  • Hydraulic Nut Number
    HMV 28 E
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB25
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)23
  • Taper
    1:12
  • UPC_NO
    7316570514124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)