Motion
AHX 3024

SKF
AHX 3024

Withdrawal Sleeve - 64 mm Length, 1:12 Taper
MI ITEM #00592263
MFR #AHX 3024
List Price$1,602.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3024

Withdrawal Sleeve - 64 mm Length, 1:12 Taper
MI ITEM #00592263
MFR #AHX 3024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,602.24/each for your price

Overview

Mfr description
AHX 3024 X 115MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    23024
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    115 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB23
  • Hydraulic Nut Number
    HMV 26 E
  • Series
    AH(X)30
  • UPC_NO
    7316577013392
  • Weight
    1.71 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text