1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AHX 3028
Withdrawal Sleeve - 73 mm Length, 1:12 Taper
MI ITEM #
00592269
MFR #
AHX 3028
List Price
$2,211.07
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AHX 3028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AHX 3028
Withdrawal Sleeve - 73 mm Length, 1:12 Taper
MI ITEM #
00592269
MFR #
AHX 3028
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,211.07
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AHX3028
Specifications
Compatible Bearing Number
23028
Product Type
Withdrawal Sleeves
Bore Diameter
140 mm
Overall Length
73 mm
Thread Size
M150x2
Taper
1:12
Series
AHX
UPC_NO
4012801209038
Weight
2.22 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data