Motion
AHX 3028

SKF
AHX 3028

Withdrawal Sleeve - 73 mm Length, 1:12 Taper
MI ITEM #00592272
MFR #AHX 3028
Price$1,838.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3028

Withdrawal Sleeve - 73 mm Length, 1:12 Taper
MI ITEM #00592272
MFR #AHX 3028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,838.58/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Length  
    73 mm
  • Thread Size  
    M150x2 mm
  • Weight
    2.35 lbs

Details

  • Compatible Bearing Number
    23028
  • Hydraulic Nut Number
    HMV 30 E
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB27
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)30
  • Taper
    1:12
  • UPC_NO
    7316577013415

Overview

Mfr description
AHX 3028 X 135MM WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text