1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AHX 3030
Withdrawal Sleeve - 145 mm Bore Dia., M160x3 Thread Size
Mi Item #
00592276
MFR #
AHX 3030
Price
$1,916.48
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AHX 3030
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AHX 3030
Withdrawal Sleeve - 145 mm Bore Dia., M160x3 Thread Size
Mi Item #
00592276
MFR #
AHX 3030
Mfr description
AHX 3030 X 145MM WITHDRAWAL SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,916
.48
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
145 mm
Thread
Size
M160x3
Details
Product Type
Adapter Sleeves
Series
AHX
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items