Motion
AHX 3122/100

SKF
AHX 3122/100

Withdrawal Sleeve - 1:12 Taper
MI ITEM #00592284
MFR #AHX 3122/100
Your Price$600.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3122/100

Withdrawal Sleeve - 1:12 Taper
MI ITEM #00592284
MFR #AHX 3122/100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$600.80/each(List $720.96)

Overview

Mfr description
AHX 3122 X 100MM WITHDRAWAL SLEEVE

Specifications

  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    100 mm
  • Thread Size
  • Overall Width
    68 mm
  • Taper
    1:12
  • Series
    AH (X)31
  • UPC_NO
    7316577013446
  • Weight
    2.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text