Motion
AHX 3122

SKF
AHX 3122

Withdrawal Sleeve - 72 mm Length, 1:12 Taper
Mi Item #00592288
MFR #AHX 3122
Price$497.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3122

Withdrawal Sleeve - 72 mm Length, 1:12 Taper
Mi Item #00592288
MFR #AHX 3122

Mfr description
AHX 3122 WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.22/each

Specifications

Dimensions

  • Bore Diameter
    105 mm
  • Overall Length  
    72 mm
  • Overall Width
    68 mm
  • Thread Size  
    M120x2 mm
  • Weight
    1.73 lbs

Details

  • Compatible Bearing Number
    23122
  • Hydraulic Nut Number
    HMV 24 E
  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB21
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)31
  • Taper
    1:12
  • UPC_NO
    7316577013453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)