Motion
AHX 3124

SKF
AHX 3124

Withdrawal Sleeve - 79 mm Length, 1:12 Taper
MI ITEM #00592292
MFR #AHX 3124
Price$948.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3124

Withdrawal Sleeve - 79 mm Length, 1:12 Taper
MI ITEM #00592292
MFR #AHX 3124

Mfr description
AHX 3124 X 115MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.29/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    79 mm
  • Thread Size  
    M130x2 mm
  • Weight
    2.26 lbs

Details

  • Compatible Bearing Number
    23124
  • Hydraulic Nut Number
    HMV 26 E
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB23
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)31
  • Taper
    1:12
  • UPC_NO
    7316577013460

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)