1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AHX 3126/120
Withdrawal Sleeve - 120 mm Bore Dia., M140x2 Thread Size
MI ITEM #
00592296
MFR #
AHX 3126/120
Price
$2,093.02
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AHX 3126/120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AHX 3126/120
Withdrawal Sleeve - 120 mm Bore Dia., M140x2 Thread Size
MI ITEM #
00592296
MFR #
AHX 3126/120
Mfr description
AHX 3126 X 120MM WITHDRAWAL SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,093
.02
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
120 mm
Thread
Size
M140x2
Details
Product Type
Adapter Sleeves
Series
AHX
Taper
1:12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items