Motion
AHX 3126

SKF
AHX 3126

Withdrawal Sleeve - 82 mm Length, 1:12 Taper
Mi Item #00592305
MFR #AHX 3126
Price$1,188.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3126

Withdrawal Sleeve - 82 mm Length, 1:12 Taper
Mi Item #00592305
MFR #AHX 3126

Mfr description
AHX 3126 X 125MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,188.83/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Length  
    82 mm
  • Thread Size  
    M140x2 mm
  • Weight
    2.43 lbs

Details

  • Compatible Bearing Number
    23126
  • Hydraulic Nut Number
    HMV 28 E
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB25
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)31
  • Taper
    1:12
  • UPC_NO
    7316577013484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)