Motion
AHX 3128

SKF
AHX 3128

Withdrawal Sleeve - 88 mm Length, 1:12 Taper
MI ITEM #00592309
MFR #AHX 3128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3128

Withdrawal Sleeve - 88 mm Length, 1:12 Taper
MI ITEM #00592309
MFR #AHX 3128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AHX 3128 X 130MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    23128
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    135 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB27
  • Hydraulic Nut Number
    HMV 30 E
  • Series
    AHX
  • Weight
    3.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text