Motion
AHX 3128

SKF
AHX 3128

Withdrawal Sleeve - 88 mm Length, 1:12 Taper
Mi Item #00592313
MFR #AHX 3128
Price$1,870.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3128

Withdrawal Sleeve - 88 mm Length, 1:12 Taper
Mi Item #00592313
MFR #AHX 3128

Mfr description
AHX 3128 X 135MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,870.10/each

Specifications

Dimensions

  • Bore Diameter
    135 mm
  • Overall Length  
    88 mm
  • Thread Size  
    M150x2 mm
  • Weight
    3.01 lbs

Details

  • Compatible Bearing Number
    23128
  • Hydraulic Nut Number
    HMV 30 E
  • Lock Nut Number
    KM30
  • Lock Washer Number
    MB27
  • Manufacturer Upc Number
    7316577013507
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)31
  • Taper
    1:12
  • UPC_NO
    7316577013507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)