Motion
AHX3130
Withdrawal Sleeve - 96 mm Length, 1:12 Taper
Mi Item #00592315
MFR #AHX3130
Price$2,568.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 96 mm Length, 1:12 Taper
Mi Item #00592315
MFR #AHX3130

Mfr description
AHX3130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,568.28/each

Specifications

Dimensions

  • Bore Diameter
    145 mm
  • Overall Length  
    96 mm
  • Thread Size  
    M165x3
  • Weight
    3.91 lbs

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)31
  • Taper
    1:12
  • UPC_NO
    4012801209120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)