Motion
AHX 3218

SKF
AHX 3218

Withdrawal Sleeve - 67 mm Length, 1:12 Taper
Mi Item #00592322
MFR #AHX 3218
Price$730.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3218

Withdrawal Sleeve - 67 mm Length, 1:12 Taper
Mi Item #00592322
MFR #AHX 3218

Mfr description
AHX 3218 X 85MM WITHDRAWAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$730.46/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Overall Length  
    67 mm
  • Thread Size  
    M100x2 mm
  • Weight
    1.3 lbs

Details

  • Compatible Bearing Number
    23218
  • Hydraulic Nut Number
    HMV 20 E
  • Lock Nut Number
    KM20
  • Lock Washer Number
    MB17
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    7316577013538
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)