Motion
AHX3220
Withdrawal Sleeve - 77 mm Length, 1:12 Taper
Mi Item #00592324
MFR #AHX3220
Price$978.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 77 mm Length, 1:12 Taper
Mi Item #00592324
MFR #AHX3220

Mfr description
AHX3220
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$978.29/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Overall Length  
    77 mm
  • Thread Size  
    M110x2 mm
  • Weight
    1.69 lbs

Details

  • Compatible Bearing Number
    23220
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    4012801307116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)