Motion
AHX 3220

SKF
AHX 3220

Withdrawal Sleeve - 77 mm Length, 1:12 Taper
Mi Item #00592327
MFR #AHX 3220
Price$677.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3220

Withdrawal Sleeve - 77 mm Length, 1:12 Taper
Mi Item #00592327
MFR #AHX 3220

Mfr description
AHX 3220 X 95MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.76/each

Specifications

Dimensions

  • Bore Diameter
    95 mm
  • Overall Length  
    77 mm
  • Thread Size  
    M110x2 mm
  • Weight
    1.81 lbs

Details

  • Compatible Bearing Number
    23220
  • Hydraulic Nut Number
    HMV 22 E
  • Lock Nut Number
    KM22
  • Lock Washer Number
    MB19
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    7316577013545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)