1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AHX 3222/100
Withdrawal Sleeve - 100 mm Bore Dia., M125 x 2 Thread Size
Mi Item #
00592328
MFR #
AHX 3222/100
Price
$1,124.86
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AHX 3222/100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AHX 3222/100
Withdrawal Sleeve - 100 mm Bore Dia., M125 x 2 Thread Size
Mi Item #
00592328
MFR #
AHX 3222/100
Mfr description
AHX 3222 X 100MM WITHDRAWAL SLEEVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,124
.86
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
100 mm
Overall Width
82 mm
Thread
Size
M125 x 2
Details
Product Type
Adapter Sleeves
Series
AHX
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items