Motion
AHX 3224 G

SKF
AHX 3224 G

Withdrawal Sleeve - 94 mm Length, 1:12 Taper
MI ITEM #00592336
MFR #AHX 3224 G
Price$1,056.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3224 G

Withdrawal Sleeve - 94 mm Length, 1:12 Taper
MI ITEM #00592336
MFR #AHX 3224 G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,056.71/each

Specifications

Dimensions

  • Bore Diameter
    115 mm
  • Overall Length  
    94 mm
  • Thread Size  
    M130x2 mm
  • Weight
    2.86 lbs

Details

  • Compatible Bearing Number
    23224
  • Hydraulic Nut Number
    HMV 26 E
  • Lock Nut Number
    KM26
  • Lock Washer Number
    MB23
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    7316570469974

Overview

Mfr description
AHX 3224 G WITHDRAWAL SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text