Motion
AHX3226
Withdrawal Sleeve - 102 mm Length, 1:12 Taper
MI ITEM #00592339
MFR #AHX3226
List Price$1,425.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 102 mm Length, 1:12 Taper
MI ITEM #00592339
MFR #AHX3226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,425.36/each for your price

Overview

Mfr description
AHX3226

Specifications

  • Compatible Bearing Number
    23226
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    125 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Series
    AH(X)32
  • UPC_NO
    4012801209151
  • Weight
    3.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text