Motion
AHX 3226 G

SKF
AHX 3226 G

Withdrawal Sleeve - 102 mm Length, 1:12 Taper
Mi Item #00592343
MFR #AHX 3226 G
Price$1,313.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AHX 3226 G

Withdrawal Sleeve - 102 mm Length, 1:12 Taper
Mi Item #00592343
MFR #AHX 3226 G

Mfr description
AHX 3226 G WITHDRAWAL SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,313.19/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Overall Length  
    102 mm
  • Thread Size  
    M140x2 mm
  • Weight
    3.52 lbs

Details

  • Compatible Bearing Number
    23226
  • Hydraulic Nut Number
    HMV 28 E
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB25
  • Product Type
    Withdrawal Sleeves
  • Series
    AH(X)32
  • Taper
    1:12
  • UPC_NO
    7316570224641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)