1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
AHX3228
Withdrawal Sleeve - 104 mm Length, 1:12 Taper
MI ITEM #
00592345
MFR #
AHX3228
Price
$1,836.28
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
FAG (SCHAEFFLER) AHX3228
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
AHX3228
Withdrawal Sleeve - 104 mm Length, 1:12 Taper
MI ITEM #
00592345
MFR #
AHX3228
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,836.28
/each
Qty
Add to Cart
Specifications
Dimensions
Bore Diameter
135 mm
Overall
Length
104 mm
Thread
Size
M155x3 mm
Weight
3.96 lbs
Details
Product Type
Withdrawal Sleeves
Series
AH(X)32
Taper
1:12
UPC_NO
4012801209175
Overview
Mfr description
AHX3228
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data