Motion
AOH 2344

SKF
AOH 2344

Withdrawal Sleeve - 189 mm Length, 1:12 Taper
MI ITEM #00592355
MFR #AOH 2344
Your Price$6,949.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 2344

Withdrawal Sleeve - 189 mm Length, 1:12 Taper
MI ITEM #00592355
MFR #AOH 2344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,949.45/each(List $7,851.31)

Overview

Mfr description
AOH 2344 X 200MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    23244
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    200 mm
  • Overall Length
  • Thread Size
  • Taper
    1:12
  • Lock Nut Number
    HM3048
  • Lock Washer Number
    MB40
  • Hydraulic Nut Number
    HMV 48 E
  • Series
    AOH23
  • UPC_NO
    7316577013644
  • Weight
    27.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text