Motion
AOH 3044 G

SKF
AOH 3044 G

Withdrawal Sleeve - 117 mm Length, 1:12 Taper
Mi Item #00592358
MFR #AOH 3044 G
Price$6,868.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 3044 G

Withdrawal Sleeve - 117 mm Length, 1:12 Taper
Mi Item #00592358
MFR #AOH 3044 G

Mfr description
AOH 3044 G WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,868.86/each

Specifications

Dimensions

  • Bore Diameter
    200 mm
  • Overall Length  
    117 mm
  • Thread Size  
    Tr230x4 mm
  • Weight
    14.85 lbs

Details

  • Compatible Bearing Number
    23044
  • Hydraulic Nut Number
    HMV 46 E
  • Lock Nut Number
    HM46T
  • Lock Washer Number
    MB40
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH30
  • Taper
    1:12
  • UPC_NO
    7316570447675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)