Motion
AOH 3048

SKF
AOH 3048

Withdrawal Sleeve - 123 mm Length, 1:12 Taper
Mi Item #00592361
MFR #AOH 3048
Price$7,643.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 3048

Withdrawal Sleeve - 123 mm Length, 1:12 Taper
Mi Item #00592361
MFR #AOH 3048

Mfr description
AOH 3048 X 220MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,643.65/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Overall Length  
    123 mm
  • Thread Size  
    Tr260x4 mm
  • Weight
    17.51 lbs

Details

  • Compatible Bearing Number
    23048
  • Hydraulic Nut Number
    HMV 52 E
  • Lock Nut Number
    HM3052
  • Lock Washer Number
    MS3044
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH30
  • Taper
    1:12
  • UPC_NO
    7316577013668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)