Motion
AOH 3052

SKF
AOH 3052

Withdrawal Sleeve - 240 mm Compatible Shaft, 135 mm Length, 1:12 Taper
Mi Item #00592364
MFR #AOH 3052
Price$2,723.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 3052

Withdrawal Sleeve - 240 mm Compatible Shaft, 135 mm Length, 1:12 Taper
Mi Item #00592364
MFR #AOH 3052

Mfr description
AOH 3052 X 240MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,723.25/each

Specifications

Dimensions

  • Bore Diameter
    240 mm
  • Overall Length  
    135 mm
  • Overall Width
    5.0394 in
  • Thread Size  
    Tr 280x4
  • Weight
    21.05 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 56E
  • Lock Nut Number
    HM48T
  • Lock Washer Number
    MB48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577013675
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:12
  • UPC_NO
    7316577013675
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)