Motion
AOH 3056

SKF
AOH 3056

Withdrawal Sleeve - 139 mm Length, 1:12 Taper
Mi Item #00592367
MFR #AOH 3056
Price$4,008.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 3056

Withdrawal Sleeve - 139 mm Length, 1:12 Taper
Mi Item #00592367
MFR #AOH 3056

Mfr description
AOH 3056 X 260MM WITHDRAWAL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,008.63/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Overall Length  
    139 mm
  • Thread Size  
    Tr300x4 mm
  • Weight
    23.74 lbs

Details

  • Compatible Bearing Number
    23056
  • Hydraulic Nut Number
    HMV 60 E
  • Lock Nut Number
    HM3060
  • Lock Washer Number
    MS3052-48
  • Product Type
    Withdrawal Sleeves
  • Series
    AOH30
  • Taper
    1:12
  • UPC_NO
    7316577013682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)