Motion
AOH 24048

SKF
AOH 24048

Withdrawal Sleeve - 153 mm Length, 1:30 Taper
MI ITEM #00592393
MFR #AOH 24048
Your Price$6,962.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 24048

Withdrawal Sleeve - 153 mm Length, 1:30 Taper
MI ITEM #00592393
MFR #AOH 24048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,962.90/each(List $7,866.51)

Overview

Mfr description
AOH 24048 X 220MM WITHDRAWAL SLEEVE

Specifications

  • Compatible Bearing Number
    24048
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    220 mm
  • Overall Length
  • Thread Size
  • Taper
    1:30
  • Lock Nut Number
    HM50T
  • Lock Washer Number
    MS3044
  • Hydraulic Nut Number
    HMV 50 E
  • Series
    AOH240
  • UPC_NO
    7316576611629
  • Weight
    18.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text