Motion
FY 65 TF

SKF
FY 65 TF

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00592419
MFR #FY 65 TF
Price$1,014.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FY 65 TF

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #00592419
MFR #FY 65 TF

Mfr description
FY 65 TF METRIC FLG (OLF FY 65 LD)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,014.18/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    149.50 mm
  • Bore Diameter  
    65 mm
  • Length Through Bore
    76.9 mm
  • Overall Length Diameter  
    187 mm
  • Weight
    11.08 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    7316577036513
  • Max Rpm
    3000 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    110 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    57.2 kN
  • Radial Static Load Capacity
    40 kN
  • Replacement Bearing
    YAR 213-2F
  • Seal Type
    Contact Seal with Flinger
  • Series
    FY
  • Type Of Bearing
    Ball
  • UPC_NO
    7316577036513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)