Motion
H205
Adapter Sleeve - 20 mm Bore Dia., 26 mm Overall Length, M25x1.5 Thread Size, Steel Material
Mi Item #00592430
MFR #H205
Price$53.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 20 mm Bore Dia., 26 mm Overall Length, M25x1.5 Thread Size, Steel Material
Mi Item #00592430
MFR #H205

Mfr description
H205
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.38/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lock Nut Outside Diameter
    1-7/16 in
  • Overall Length  
    26 mm
  • Overall Width
    26 mm
  • Thread Size  
    M25x1.5
  • Weight
    0.15 lbs

Details

  • Compatible Bearing Number
    23234
  • Includes
    Lock Washer (MB5)
  • Lock Nut Number
    KM5
  • Lock Washer Number
    MB5
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801170451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)