Motion
H 205

SKF
H 205

Adapter Sleeve - 20 mm Bore Dia., 26 mm Overall Length, M25x1.5 Thread Size, Steel Material
MI ITEM #00592433
MFR #H 205
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
H 205

Adapter Sleeve - 20 mm Bore Dia., 26 mm Overall Length, M25x1.5 Thread Size, Steel Material
MI ITEM #00592433
MFR #H 205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.90/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Lock Nut Outside Diameter
    1.4961 in
  • Overall Length  
    26 mm
  • Overall Width
    30 mm
  • Thread Size  
    M25x1.5
  • Weight
    0.16 lbs

Details

  • Compatible Bearing Number
    1205
  • Country of Origin
    US
  • Includes
    Lock Washer (MB5)
  • Lock Nut Number
    KM5
  • Lock Washer Number
    MB5
  • Manufacturer Product Page
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    7316577008305

Overview

Mfr description
H 205 X 20MM ADAPTER ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text