Motion
H206
Adapter Sleeve - 25 mm Bore Dia., 27 mm Overall Length, M30x1.5 Thread Size
MI ITEM #00592436
MFR #H206
Price$55.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 25 mm Bore Dia., 27 mm Overall Length, M30x1.5 Thread Size
MI ITEM #00592436
MFR #H206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.20/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Lock Nut Outside Diameter
    1-3/4 in
  • Overall Length  
    27 mm
  • Overall Width
    27 mm
  • Thread Size  
    M30x1.5
  • Weight
    0.2 lbs

Details

  • Compatible Bearing Number
    1206
  • Includes
    Lock Washer (MB6)
  • Lock Nut Number
    KM6
  • Lock Washer Number
    MB6
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801170468

Overview

Mfr description
H206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text